Beli relay 12 v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Power Relay G5LE (Relai Daya)
    Mulai

    Rp41.900

    OMRON Power Relay G5LE (Relai Daya)
    Deskripsi:
    10A cubic type 1-pole power relay. Ideal for a wide range of applications such as home appliances, office automation equipment and vending machines. Ambient operating temperature 85°C. UL CLASS B compatible as standard. Acquired UL, CSA, EN standards, conforms to the Electric Safety Act (300V or less) . RoHS compliant. Home appliances, OA equipment, vending machines, etc.
  2. OMRON Hybrid Power Relay G9H
    Mulai

    Rp849.900

    OMRON Hybrid Power Relay G9H
    Deskripsi:
    The hybrid of magnetic relay and SSR realizes 10A, opening and closing 10 million times. When closed or shut off, it is opened and closed with a triac. For this reason, chattering and arcing are less likely to occur, and electrical durability is as high as 10 million times. A relay contact is used when energized, and it has a compact size that does not require a heat sink. Easy operation check with LED operation indicator. Built-in thermal fuse prevents internal burnout due to TRIAC or relay malfunction. Socket type of the same size as the LY (1-pole, 2-pole type) .
    atribut:
    • Leakage Current (mA): 5 or less (at 250 VAC)
    • Ambient Relative Humidity (RH): 35 to 85
    • Impact Resistance Durability (m/s²): 1000
    • Insulation Resistance (MΩ): 100 or more (with DC500V mega)
    • Operating Ambient Temperature (°C): -25 to +60 (with no icing or condensation)
    • Operating Time (ms) : less than 10
    • Power Consumption (mW) : About 240
    • Return Time (ms): 1/2 cycle of load power supply +10 or less
    • Shock Resistance Malfunction (m/s²): 100
    • Temperature rise: 50 ° C or less (rated voltage applied by resistance method)
    • Type: Power relay
    • Vibration Resistance (Destruction): 10 to 55 to 10 Hz, single amplitude 1 mm (double amplitude 2 mm)
    • Vibration Resistance (Malfunction): 10 to 45 to 10 Hz, single amplitude 1 mm (double amplitude 2 mm)
  3. BOSCH Mini Relay (Relai Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp28.900

  4. Fort General Purpose Relay (Relay Serbaguna)
    Mulai

    Rp27.900

  5. monotaro IC Indicator Light Relay 12V LED Compatible
    Mulai

    Rp55.900

    monotaro IC Indicator Light Relay 12V LED Compatible
    Deskripsi:
    It is an LED-compatible blinker relay required when turning a blinker into an LED.Controls the number of blinks appropriately.When using LED blinkers. For DC12V vehicles*This product is exclusively for DC12V vehicles, so please do not use it for anything other than DC12V vehicles. * Please note that the internal parts may be damaged due to dropping or strong impact. *Since it is a general-purpose product, it may not be used due to individual differences (compatibility) with the motorcycle. *The wiring is as follows. B (battery) battery line L (lamp) line from turn signal switch
    atribut:
    • Dimensions (LxWxH) (mm): 34 x 22 x 34 (excluding terminals)
    • Exterior Color: Black
    • Standard: 10Wx2+3.4W
    • Voltage (V): 12
  6. monotaro Turn Signal Relay
    Mulai

    Rp41.900

    monotaro Turn Signal Relay
    Deskripsi:
    2-pin, general-purpose blinker relay for motorcycles. It is a silent type.For DC12V vehicles
    atribut:
    • Color: Black
    • Voltage (V): 12
    • Standard: 10Wx2+3.4W
    • Dimensions (Length LxWidth WxHeight H) (mm): 36x34x25 (excluding terminals)
  7. OsanO Rubber Boot Shockbreaker (Karet Pelindung Suspensi)
    Mulai

    Rp169.900

    OsanO Rubber Boot Shockbreaker (Karet Pelindung Suspensi)
    Deskripsi:
    Boot shockbreaker OsanO di desain khusus dengan bahan berkualitas untuk melindungi sockbreaker motor dari kotoran dan kerikil khususnya motor trail yang biasa digunakan untuk offroad, dengan menggunakan boot shockbreaker OsanO shockbreaker akan lebih aman.Dengan menggunakan bahan karet silikon berkualitas Boot shockbreaker OsanO lebih kuat dan tahan lama serta memiliki tingkat elastis yang tinggi sehingga tidak menggangu kinerja suspensi motor anda serta dengan desain dan warna menarik sehingga tampilan motor menjadi lebih sporty.
    atribut:
    • Applications: Dust Protective Rubber
    • Parts: Front Shockbreaker
    • Material: Silicone Rubber
    • Diameter (cm): 6
    • Length (cm): 23
  8. OMRON Power Relay MM2 DC12V
    Mulai

    Rp709.900

    OMRON Power Relay MM2 DC12V
    atribut:
    • Type: Power relay
    • Rated Voltage (V): DC12
  9. OMRON Surface Mount Relay G6S DC12V
    Mulai

    Rp90.900

    OMRON Surface Mount Relay G6S DC12V
    Deskripsi:
    A high Withstand voltage of 2000V AC and a high Withstand voltage of 2500V 2x10μs (Telcordia standard) are realized between the relay coil contacts for surface mounting type 2-pole signal switching with the terminal protruding from the side. Realized high sensitivity with rated power consumption of 140mW. Small size of 9.4mm in height X 7.5mm in width X 15mm in length. Compatible with IRS mounting method by using heat-resistant material. Acquired UL/CSA standard in standard format. A series of PCB terminal types (G6S -2) has been added. The EN60950 certified type is also available. (-Y type) Telephone related equipment, communication equipment, measuring equipment, OA equipment, AV equipment, etc. * Rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 10%. * Operating characteristics are measured at a coil temperature of 23°C. * The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.
    atribut:
    • Contact Configuration: 2c
    • Coil Rated Voltage (V): DC12
  10. Gajah Tunggal Car Tires Outer Super 88N HD (Ban Mobil)
    Mulai

    Rp2.199.900

    Gajah Tunggal Car Tires Outer Super 88N HD (Ban Mobil)
    Deskripsi:
    Didesain untuk aplikasi jalan raya. Konstruksi baru yang heavy duty Kuat menahan beban dan mengurangi panas saat kendaraan dioperasikan untuk jarak jauh. Telapak dengan 4 alur utama yang kokoh dan lebar. Menepis air dengan maksimal. Pengendalian prima walaupun penuh beban. Alur zig-zag. Daya cengkeram kuat untuk jalan kering maupun basah serta akselerasi yang lebih baik.
    atribut:
    • Tire Type: Bias
    • Tire Size: 7.50 - 16 14PR
    • Ply Rating: 14
    • Approved Rim: 6.00G S SDC
    • Maximum Load Capacity (kg): 1550/1450
    • Maximum Pressure (kPa): 650/650
    • Outer Diameter (mm): 811
    • Section Width (mm): 215
    • Thread Depth (mm): 12.4
  11. Dunlop Truck Tires Light (Ban Truk)
    Mulai

    Rp2.199.900

    Dunlop Truck Tires Light (Ban Truk)
    atribut:
    • Ply Rating: 14PR
  12. OMRON Power Relay G2R DC12V (Relai Daya)
    Mulai

    Rp109.900

    OMRON Power Relay G2R DC12V (Relai Daya)
    Deskripsi:
    General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.
    atribut:
    • Type: Power relay
  13. OMRON Micro Relay (Compact, High Sensitivity 1 Pole Signal Relay) G5v-1
    Mulai

    Rp62.900

    OMRON Micro Relay (Compact, High Sensitivity 1 Pole Signal Relay) G5v-1
    Deskripsi:
    Compact, high-sensitivity 1-pole signal relay. Small size 12.5 (L) x7.5 (W) x10 (H) mm. High sensitivity coil 150mW. Highly environmental resistance due to plastic seal type. Compliant with FCC part 68 between coil and contacts. (1500V, 10x160μs) Telephone, modem, facsimile, portable device, audio device, etc.
  14. OMRON Mini Power Relay (Relai Daya)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp189.900

  15. OMRON Power Relay G7L DC12V
    Mulai

    Rp309.900

    OMRON Power Relay G7L DC12V
    Deskripsi:
    Even if instantaneous voltage drop occurs up to 50% of the rated voltage, contact chattering is achieved. A wide range coil that can cover 100 to 120 VAC 50/60 Hz of 100 VAC system with one coil and 200 to 240 VAC 50/60 Hz of 200 VAC system with one coil. High capacity, especially powerful against inductive loads. All insulation materials are made of flame retardant materials that have passed UL94V-0. Abundant variations such as tab terminals, screw terminals and printed circuit board terminals. Obtained UL, CSA, TU; V for standard products and certified for IEC950 standard. Safety design with 3mm contact spacing. * Rated current and coil resistance are measured at a coil temperature of 23°C. Tolerance is 15% and -20% for AC rated current and ± 15% for DC coil resistance. (The rated current of AC is the same value for both 50/60Hz.) * Note that when using B (screw) series products for applications to which the Electrical Appliance and Material Safety Law is applied, the contact terminal screw diameter is M4, so the contact current will be 20A or less. * E bracket is sold separately.
  16. Avian Cat Kayu dan Besi 0.9L
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp84.900

    Avian Cat Kayu dan Besi 0.9L
    Deskripsi:
    Avian Cat Kayu dan Besi adalah cat berbahan dasar alkyd dengan hasil yang sangat mengkilap, daya tutup maksimal, dan berkualitas tinggi. Avian Cat Kayu dan Besi memiliki sifat perlindungan terhadap cuaca, karat, jamur, dan rayap. Sangat cocok diaplikasikan pada pintu, jendela, kusen, dan rolling door yang terbuat dari kayu, besi, aluminium, dan besi galvanis. Pilihan warna Avian Cat Kayu dan Besi membawa semangat baru dan tidak hanya terbatas dengan warna yang pernah ada, tapi berani menciptakan varian warna terbaik untuk Anda.Petunjuk Pembuangan ProdukSolvent Based :Jangan dibiarkan masuk ke saluran pembuangan atau aliran air. Bila dilakukan pembakaran, maka harus dilakukan kontrol. Bahan dan/atau wadah bekas harus dibuang sebagai limbah berbahaya. Wadah bekas pakai bisa digunakan kembali bila telah selesai dibersihkan. Jika bahan dan/atau wadah dibuang tercampur bersama dengan limbah yang lain, maka aturan ini tidak berlaku lagi, harus diberi kode yang sesuai. Untuk informasi yang lebih jelas dan benar mengenai aturan cara pembuangan limbahnya, maka harus menghubungi badan yang memiliki otoritas penanganan limbah di daerah masing-masing.Water Based :Pembuangan limbah sesuai dengan peraturan setempat. Insinerasi yang terkontrol di rekomendasikan. Wadah yang terkontaminasi dapat digunakan kembali setelah dibersihkan.
    atribut:
    • Finishing: Glossy
    • Drying Time: 2-3Hours
    • Size (cc): 0.9
    • Theoretical Spread (m²/kg): 10-12 (per layer)
    • Solid Content (%): 40-70
    • Consistency Ford Cup #4 (at 30°C): 150second
    • Dilution: Thinner B/ Thinner Enamel
    • Hardening Time: 16-24Hours
  17. monotaro.id Tisu Wajah 2 Ply
    Rating:
    98% of 100
    (17)
    Mulai

    Rp25.900

    monotaro.id Tisu Wajah 2 Ply
    atribut:
    • Number of Sheets: 1000
    • Number of Ply: 2
  18. GROTE Vehicle Flasher Relay & Turn Signal Switch
    Mulai

    Rp629.900

    GROTE Vehicle Flasher Relay & Turn Signal Switch
    Deskripsi:
    These relays control flashing warning lights and replace old or nonfunctioning relays in vehicles.
Daftar Harga relay 12 v Terbaru October 2026
OMRON Power Relay G5LE (Relai Daya)Rp41.900
OMRON Hybrid Power Relay G9HRp849.900
BOSCH Mini Relay (Relai Otomotif)Rp28.900
Fort General Purpose Relay (Relay Serbaguna)Rp27.900
monotaro IC Indicator Light Relay 12V LED CompatibleRp55.900
monotaro Turn Signal RelayRp41.900
OsanO Rubber Boot Shockbreaker (Karet Pelindung Suspensi)Rp169.900
OMRON Power Relay MM2 DC12VRp709.900
OMRON Surface Mount Relay G6S DC12VRp90.900
Gajah Tunggal Car Tires Outer Super 88N HD (Ban Mobil)Rp2.199.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait